Park Harbor® 60W 8-Light Candelabra E-12 Pendant

PHPL5118

Color Finish

Starting at $669.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Also includes 15' of wire
  • Backplate diameter of 6-1/8"
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 5' of chain
  • Maximum hanging height of 98"
  • Rated for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
37-1/8 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Modern
Material
Steel
Number Of Lights
8
UL Listed
Yes
Volts
120V
Watts
60
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday