Park Harbor® 7 x 14 in. 75W 2-Light Medium E-26 Flush Mount Ceiling Fixture

PHFL4052

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cannot be mounted on a sloped ceiling

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Nickel
Glass Type
Etched
Height
7 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Number Of Lights
2
Volts
120V
Watts
75
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday