9 in. 100W 1-Light Medium Pendant in Polished Chrome

You last purchased this on
 
Signature Hardware

Odell 9 in. 100W 1-Light Medium Pendant in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Odell 9 in. 100W 1-Light Medium Pendant in Polished Chrome

  • Fast #
  • Part #PHPL6351PC
  • Item #7486572
  • Manufacturer Part #440494
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Canopy: 5-3/8" W x 3/4" H
  • Dimmable
  • Bulb not included
  • Maximum hanging height: 56"
  • Stem included: 42"
  • Cannot be mounted on a sloped ceiling
  • Three year warranty
  • Requires Certification

Specifications

CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Odell
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
9 in
Energy Star Compliant:
No
Glass Type:
Clear
Height:
14 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Modern
MA Approved -:
No
Material:
Glass
Number of Lights:
1
UL Listed:
UL 1598
Volts:
110V
WaterSense Labeled:
No
Watts:
100 W