19-7/8 in. 60W 3-Light Candelabra E-12 Post Lantern in Black

You last purchased this on
 
Signature Hardware

Altimeter 19-7/8 in. 60W 3-Light Candelabra E-12 Post Lantern in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Altimeter 19-7/8 in. 60W 3-Light Candelabra E-12 Post Lantern in Black

  • Fast #
  • Part #PHEL1403BLK
  • Item #5150978
  • Manufacturer Part #434131
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Dark Sky Compliant: No
  • Requires Certification

Specifications

CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Altimeter
Color Finish Category:
Blacks
Color Finish Name:
Black
Energy Star Compliant:
No
Height:
19-7/8 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
MA Approved -:
No
Material:
Aluminum, Glass
Number of Lights:
3
UL Listed:
UL 1598
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W
Width:
9-1/8 in