60W 20-3/4 in. 3-Light Candelabra E-12 Wall Sconce in Black
Altimeter 60W 20-3/4 in. 3-Light Candelabra E-12 Wall Sconce in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dark Sky Compliant: No
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Altimeter
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- Height:
- 20-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Aluminum, Glass
- Number of Lights:
- 3
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 9-1/8 in