6-1/2 in. 60W 1-Light Tall Outdoor Wall Sconce with Seedy Glass Shade in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Ambler 6-1/2 in. 60W 1-Light Tall Outdoor Wall Sconce with Seedy Glass Shade in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ambler 6-1/2 in. 60W 1-Light Tall Outdoor Wall Sconce with Seedy Glass Shade in Oil Rubbed Bronze

  • Fast #
  • Part #PHEL3300ORB
  • Item #7339693
  • Manufacturer Part #434336
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Distance from top of outlet to top of fixture: 4-1/5"
  • Extension: 7-3/4"
  • Does not include bulbs
  • Dark Sky Compliant: No
  • Location Rating: Wet
  • One year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Ambler
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
7-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Seeded
Height:
11-1/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
MA Approved -:
No
Material:
Aluminum
Number of Lights:
1
UL Listed:
UL 1598
Volts:
110V
WaterSense Labeled:
No
Watts:
60 W
Width:
6-1/2 in