Ambler 60W 11-1/8 in. 1-Light Medium E-26 Wall Sconce in Oil Rubbed Bronze

Part #PHEL1600ORB  |  Item #5150694  |  Manufacturer Part #PHEL1600ORB

$ 88.04 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rated for wet locations
  • Can be mounted down only
  • Dark Sky Compliant: No

Specifications

Bulb Type: Incandescent

CSA Certified: CSA-C22.2 NO. 250.0

Collection: Ambler

Color Finish: Oil Rubbed Bronze

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Seeded

Height: 11-1/8 in

Light Bulb Base Type: Medium E-26

Lighting Style: Traditional

MA Approved: No

Material: Aluminium

Number Of Lights: 1

UL Listed: UL 1598

Volts: 120V

WaterSense Labeled: No

Watts: 60

Width: 6-1/2 in