60W 2-Light Medium E-26 Outdoor Ceiling Fixture in Oil Rubbed Bronze
Ambler 60W 2-Light Medium E-26 Outdoor Ceiling Fixture in Oil Rubbed Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rated for damp locations
- Dark Sky Compliant: No
- Can be mounted on a sloped ceiling at up to a 60° Angle
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Ambler
- Color Finish Category:
- Oranges
- Color Finish Name:
- Amber
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Seedy
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Cast Aluminum
- Number of Lights:
- 2
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 12 in