Park Harbor® Ambler 8-1/2 in. 100W 1-Light Tall Outdoor Wall Sconce with Seedy Glass Shade in Oil Rubbed Bronze

PHEL3301ORB

Color Finish

(Pricing is for Oil Rubbed Bronze)

$108.06

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Distance from top of outlet to top of fixture: 5-1/2"
  • Does not include bulbs
  • Extension: 10-1/4"
  • One year warranty
  • Rated for damp locations

SPECIFICATIONS

ADA Compliant
No
Collection
Ambler
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
10-1/4 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
14-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Aluminum
Number Of Lights
1
UL Listed
No
Volts
110V
Watts
100
Width
8-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday