Park Harbor® Ambler High Outdoor Single Head Post Light with Seedy Glass Shade in Oil Rubbed Bronze

PHEL3303ORB

Color Finish

(Pricing is for Oil Rubbed Bronze)

$158.08

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Does not include bulbs
  • One year warranty
  • Rated for damp locations

SPECIFICATIONS

Collection
Ambler
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
18-1/4 in
Light Bulb Base Type
Medium E-26
Material
Aluminum
Number Of Lights
1
UL Listed
No
Volts
110V
Watts
100
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday