Ambler Outdoor Flushmount Square Ceiling Fixture with Seedy Glass Shade in Oil Rubbed Bronze

Part #PHEL3304ORB  |  Item #7339675  |  Manufacturer Part #PHEL3304ORB

$ 168.08 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Does not include bulbs
  • One year warranty
  • Location Rating: Damp
  • Dark Sky Compliant: No

Specifications

CSA Certified: CSA-C22.2 NO. 250.0

Collection: Ambler

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Seeded

Height: 6 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

MA Approved: No

Material: Aluminum

Number Of Lights: 2

UL Listed: UL 1598

Volts: 110V

WaterSense Labeled: No

Watts: 60

Width: 12 in