60W 1-Light Medium E-26 Wall Sconce in Textured Black
Andreo 60W 1-Light Medium E-26 Wall Sconce in Textured Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Backplate dimensions: 1" H x 5-7/8" diameter.
- Cannot be mounted on a sloped ceiling
- Bulb Included: No
- Location Rating: Damp
Specifications
- ADA Compliant:
- No
- Collection:
- Andreo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 11-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- MA Approved -:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 5-7/8 in