60W 8-Light Medium E-26 Chandelier in Textured Black
Andreo 60W 8-Light Medium E-26 Chandelier in Textured Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Canopy dimensions: 3/4" H x 27" L x 5" W
- Stem Included: (4) 12", (1) 6"
- Bulb Included: No
- Location Rating: Dry
- Can be mounted on a sloped ceiling at up to 90 °
Specifications
- ADA Compliant:
- No
- Collection:
- Andreo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 11-1/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- MA Approved -:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 8
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 18-3/4 in