25-1/4 in. 100W 3-Light Medium E-26 Bath Light with Clear Glass in Brushed Nickel
Antonia 25-1/4 in. 100W 3-Light Medium E-26 Bath Light with Clear Glass in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Distance from top of outlet to top of fixture: 5-1/4"
- Extension: 8"
- Does not include bulbs
- Backplate dimensions of 4-3/4" H x 4-3/4" W
- One year warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Antonia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 10-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 25-1/4 in