Antonia 25-1/4 in. Wide 3-Light Vanitiy Fixture in Polished Chrome with Clear Glass Shades (100W)

Part #PHVL3013PC  |  Item #7339678  |  Manufacturer Part #PHVL3013PC

$ 256.13 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Does not include bulbs
  • Distance from top of outlet to top of fixture: 5-1/4"
  • Extension: 8"
  • One year warranty
  • Backplate dimensions of 4-3/4" H x 4-3/4" W

Specifications

ADA Compliant: No

Collection: Antonia

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 8 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 10-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

MA Approved: No

Material: [Steel, Glass]

Number Of Lights: 3

UL Listed: Suitable for Damp Locations

Volts: 120V

WaterSense Labeled: No

Watts: 100

Width: 25-1/4 in