Park Harbor®

Antonia 5-1/2 in. 100W 1-Light Medium E-26 Bath Light with Clear Glass in Polished Chrome

Part #PHVL3011PC  |  Manufacturer Part #PHVL3011PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Does not include bulbs
  • Distance from top of outlet to top of fixture: 5-1/4"
  • Extension: 8"
  • One year warranty
  • Backplate dimensions of 4-3/4" H x 4-3/4" W

Specifications

ADA Compliant: No

Collection: Antonia

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 8 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 10-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Material: [Steel, Glass]

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 5-1/2 in