5-1/2 in. 100W 1-Light Medium E-26 Bath Light with Clear Glass in Polished Nickel

You last purchased this on
 
Signature Hardware

Antonia 5-1/2 in. 100W 1-Light Medium E-26 Bath Light with Clear Glass in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Antonia 5-1/2 in. 100W 1-Light Medium E-26 Bath Light with Clear Glass in Polished Nickel

  • Fast #
  • Part #PHVL3011PN
  • Item #7339683
  • Manufacturer Part #442472
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Distance from top of outlet to top of fixture: 5-1/4"
  • Extension: 8"
  • Does not include bulbs
  • Backplate dimensions of 4-3/4" H x 4-3/4" W
  • One year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Antonia
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
8 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
10-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
MA Approved -:
No
Material:
Steel, Glass
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
100 W
Width:
5-1/2 in