Antonio 10-1/2 x 21 in. 100W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel

Part #PHVL2123BN  |  Item #5150567  |  Manufacturer Part #PHVL2123BN

$ 208.90 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Can be mounted up/down
  • Does not include bulbs
  • Distance from top of outlet to top of fixture: 5-1/4"
  • Extension: 7-3/8"
  • One year warranty
  • Backplate dimensions of 4-3/4" H x 4-3/4" W

Specifications

Bulb Type: Incandescent

Collection: Antonio

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Glass Type: Etched

Height: 10-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

MA Approved: No

Material: Glass, Metal

Number Of Lights: 3

UL Listed: Suitable for Damp Locations

Volts: 120V

WaterSense Labeled: No

Watts: 100

Width: 21 in