21 in. Wide 3-Light Vanity Fixture in Polished Chrome with Frosted Glass Shades (100W)

You last purchased this on
 
Signature Hardware

Antonio 21 in. Wide 3-Light Vanity Fixture in Polished Chrome with Frosted Glass Shades (100W)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Antonio 21 in. Wide 3-Light Vanity Fixture in Polished Chrome with Frosted Glass Shades (100W)

  • Fast #
  • Part #PHVL2123PC
  • Item #5150872
  • Manufacturer Part #427958
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Does not include bulbs
  • Distance from top of outlet to top of fixture: 5-1/4"
  • Can be mounted up/down
  • Backplate dimensions of 4-3/4" H x 4-3/4" W
  • One year warranty
  • Extension: 7-3/8"
  • Requires Certification

Specifications

Collection:
Antonio
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Energy Star Compliant:
No
Glass Type:
Etched
Height:
10-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
MA Approved -:
No
Material:
Metal, Glass
Number of Lights:
3
UL Listed:
Suitable for Damp Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
100 W
Width:
21 in