10-1/2 x 4-3/4 in. 100W 1-Light Medium E-26 Vanity Fixture in Brushed Nickel
Antonio 10-1/2 x 4-3/4 in. 100W 1-Light Medium E-26 Vanity Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Does not include bulbs
- Distance from top of outlet to top of fixture: 5-1/4"
- Can be mounted up/down
- Backplate dimensions of 4-3/4" H x 4-3/4" W
- One year warranty
- Extension: 7-3/8"
Specifications
- Collection:
- Antonio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 10-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Metal, Glass
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 4-3/4 in