Antonio 21 in. 100W 3-Light Medium E-26 Bath Light with Frosted Glass in Polished Nickel

Part #PHVL2123PN  |  Item #7339650  |  Manufacturer Part #PHVL2123PN

$ 204.10 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Does not include bulbs
  • Distance from top of outlet to top of fixture: 5-1/4"
  • Extension: 7-3/8"
  • One year warranty
  • Can be mounted up/down
  • Backplate dimensions of 4-3/4" H x 4-3/4" W

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Antonio

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 7-3/8 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 10-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

MA Approved: No

Material: [Steel, Glass]

Number Of Lights: 3

UL Listed: Suitable for Damp Locations

Volts: 120V

WaterSense Labeled: No

Watts: 100

Width: 21 in