9W 1-Light Outdoor Pendant in Black
Back Creek 9W 1-Light Outdoor Pendant in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Canopy: 5" Diameter
- Not dimmable
- Bulb included
- Dark Sky Compliant: No
- Cannot be mounted on a sloped ceiling
- Two year Warranty
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Back Creek
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 15-7/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Industrial
- Lumens:
- 560
- MA Approved -:
- No
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 110V
- WaterSense Labeled:
- No
- Watts:
- 9 W
- Width:
- 10 in