9W 1-Light Post Lantern in Black

You last purchased this on
 
Signature Hardware

Back Creek 9W 1-Light Post Lantern in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Back Creek 9W 1-Light Post Lantern in Black

  • Fast #
  • Part #PHEL5002BLKLED
  • Item #7486604
  • Manufacturer Part #PHEL5002BLKLED
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Not dimmable
  • Two year Warranty
  • Bulb included
  • Dark Sky Compliant: No
  • Cannot be mounted on a sloped ceiling
  • Requires Certification

Specifications

CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Back Creek
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
3000
ETL Listed:
Yes
Glass Type:
Clear Seeded
Height:
16-1/8 in
Light Bulb Type:
Integrated LED
Lighting Style:
Industrial
Lumens:
560
MA Approved -:
No
Material:
Aluminum
Number of Lights:
1
Product Type:
Post Lantern
UL Listed:
UL 1598
Volts:
110V
WaterSense Labeled:
No
Watts:
9 W
Width:
10 in