11W LED Post Lantern in Graphite
Bakman 11W LED Post Lantern in Graphite
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cannot be mounted on a sloped ceiling
- Location Rating: Wet
- Bulb Included: Yes
- Dark Sky Compliant: No
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Bakman
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted, Seedy
- Height:
- 15-3/8 in
- Light Bulb Type:
- LED
- MA Approved -:
- No
- Material:
- Aluminum
- Number of Lights:
- 1
- Product Type:
- Lantern
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 11 W
- Width:
- 7 in