Park Harbor® Bankloft 60W 20-3/8 in. 6-Light Candelabra E-12 Chandlier in Polished Nickel

PHHL6006PN

Color Finish

(Pricing is for Polished Nickel)

$562.29

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Also includes 15' of wire
  • Backplate diameter of 4-3/4"
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 5' of chain
  • Rated for dry locations

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Bankloft
Color Finish
Polished Nickel
Energy Star Compliant
No
Height
20-3/8 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Transitional
Material
Fabric, Steel
Number Of Lights
6
UL Listed
Yes
Volts
120V
Watts
60
Width
28 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday