23 in. Tall 6-Light Single Tier Chandlier in Polished Nickel with Tapered Shades (60W)
Beatty 23 in. Tall 6-Light Single Tier Chandlier in Polished Nickel with Tapered Shades (60W)
Product Details
- Can be mounted on a sloped ceiling at up to a 90° angle
- Includes 15' of wire
- Backplate diameter of 4-3/4"
- Rated for dry locations
Specifications
- Application:
- Residential
- Collection:
- Beatty
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Cord Length:
- 180 in
- Depth:
- 23 in
- Energy Star Compliant:
- No
- Height:
- 23 in
- Installation Type:
- Ceiling Mount
- Length:
- 25-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Steel, Fabric
- Number of Lights:
- 6
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 360 W
- Weight:
- 8 lb
- Width:
- 25-3/4 in