Park Harbor®

Beatty 60W 31-1/2 in. 9-Light Candelabra E-12 Chandlier in Black/Antique Brass

Part #PHHL6089BKAB  |  Manufacturer Part #PHHL6089BKAB

Color/Finish:
Black/Antique Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Maximum hanging height of 85-7/8"
  • Features an antique brass finish with gold hues, brown undertones and black accents
  • Includes 20' of wire
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Rated for dry locations

Specifications

Bulb Type: Incandescent

Collection: Beatty

Color Finish: Black/Antique Brass

Color Finish Category: Blacks

Energy Star Compliant: No

Height: 31-1/2 in

Light Bulb Base Type: Candelabra E-12

Lighting Style: Traditional

Material: [Steel, Fabric]

Number Of Lights: 9

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 29 in