Park Harbor®

Beatty 60W 31-1/2 in. 9-Light Candelabra E-12 Chandlier in Polished Nickel

Part #PHHL6089PN  |  Manufacturer Part #PHHL6089PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Maximum hanging height of 85-7/8"
  • Includes 20' of wire
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Rated for dry locations
  • Backplate diameter of 4-3/4"

Specifications

Bulb Type: Incandescent

Collection: Beatty

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: No

Height: 31-1/2 in

Light Bulb Base Type: Candelabra E-12

Lighting Style: Traditional

Material: [Steel, Fabric]

Number Of Lights: 9

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 29 in