60W 8-Light Chandelier in Polished Nickel
Beatty 60W 8-Light Chandelier in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be mounted on a sloped ceiling at up to a 90° angle
- Includes 15' of wire
- Backplate diameter of 4-3/4"
- Extension: 31-3/8"
- Canopy: 7/8" H x 4 3/4" Dia.
- One year warranty
- Includes 5 stem lengths
Specifications
- Application:
- Residential
- Collection:
- Beatty
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Cord Length:
- 180 in
- Depth:
- 23 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 23 in
- Installation Type:
- Ceiling Mount
- Length:
- 32 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- MA Approved -:
- No
- Material:
- Steel, Fabric
- Number of Lights:
- 8
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Weight:
- 15 lb
- Width:
- 32 in