100W 15 in. 1-Light Medium E-26 Wall Sconce in Brownstone

You last purchased this on
 
Signature Hardware

Beech Lane 100W 15 in. 1-Light Medium E-26 Wall Sconce in Brownstone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Beech Lane 100W 15 in. 1-Light Medium E-26 Wall Sconce in Brownstone

  • Fast #
  • Part #PHEL1702BROW
  • Item #5150748
  • Manufacturer Part #PHEL1702DABR
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brownstone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Can be mounted down only
  • Dark Sky Compliant: No
  • Location Rating: Wet
  • Requires Certification

Specifications

CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Beech Lane
Color Finish Category:
Browns
Color Finish Name:
Brownstone
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched
Height:
15 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Modern
MA Approved -:
No
Material:
Aluminium
Number of Lights:
1
UL Listed:
UL 1598
Volts:
120V
WaterSense Labeled:
No
Watts:
100 W
Width:
8-1/2 in