Park Harbor®

Blackpool 60W 8-Light Chandelier in Black

Part #PHHL6448BK  |  Manufacturer Part #PHHL6448BK

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb not included
  • Canopy: 3/4" H x 5" W
  • Not dimmable
  • Cannot be mounted on a sloped ceiling
  • Maximum hanging height: 67-5/8"
  • Stem Included: 54"

Specifications

Collection: Blackpool

Color Finish: Black

Color Finish Category: Blacks

Diameter: 25-3/8 in

ETL Listed: No

Energy Star Compliant: No

Height: 14 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Material: Steel

Number Of Lights: 8

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 25-3/8 in