Park Harbor®

Bradhurst 14 in. 15W LED Pendant with Rain Glass in Brushed Nickel

Part #PHPL6311LEDBN  |  Manufacturer Part #PHPL6311LEDBN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb included
  • Canopy: 6-1/4" W x 1" H
  • Dimmable
  • Three year warranty
  • Cannot be mounted on a sloped ceiling
  • Maximum hanging height: 73-1/4"
  • Stem included: 42"

Specifications

Bulb Type: Incandescent

Collection: Bradhurst

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Diameter: 14 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Rain

Height: 16-3/8 in

Installation Type: Ceiling Mount

Lighting Style: Transitional

Lumens: 1200

Material: Glass

UL Listed: Suitable for Damp Locations

Volts: 110V

Watts: 15