8-1/8 in. 60W 1-Light G9 Double Loop Bath Light with Etched Glass in Brushed Nickel

You last purchased this on
 
Signature Hardware

Breccan 8-1/8 in. 60W 1-Light G9 Double Loop Bath Light with Etched Glass in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Breccan 8-1/8 in. 60W 1-Light G9 Double Loop Bath Light with Etched Glass in Brushed Nickel

  • Fast #
  • Part #PHVL2071ABN
  • Item #7237033
  • Manufacturer Part #PHVL2071ABN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Backplate dimensions of 4-5/8" H x 6-3/4" W
  • Can be mounted up/down
  • Extension: 5-3/8"
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Collection:
Breccan
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-3/8 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
5-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
G9 Double Loop
Light Bulb Type:
Halogen
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
Material:
Steel, Glass
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Width:
8-1/8 in