Park Harbor®
Buel 100W 1-Light Medium E-26 Pendant in Oil Rubbed Bronze
Part #PHPL5301ORB | Item #5150601 | Manufacturer Part #PHPL5301ORB
Product Details
- Features a warm oil rubbed bronze finish with chocolate brown undertones
- Includes 15' of wire
- Rated for dry locations
- Bulb not included
Documents
Specifications
Bulb Type: Incandescent
Collection: Buel
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Diameter: 9-1/16 in
Energy Star Compliant: No
Height: 11-1/16 in
Light Bulb Base Type: Medium E-26
Lighting Style: Industrial
Material: Metal
Number Of Lights: 1
UL Listed: Yes
Volts: 120V
Watts: 100