16-1/2 in. 60W 3-Light Semi-Flush Mount Ceiling Fixture in Antique Silver Leaf

You last purchased this on
 
Signature Hardware

Camberley 16-1/2 in. 60W 3-Light Semi-Flush Mount Ceiling Fixture in Antique Silver Leaf

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Camberley 16-1/2 in. 60W 3-Light Semi-Flush Mount Ceiling Fixture in Antique Silver Leaf

  • Fast #
  • Part #PHSFL4303ASL
  • Item #7486494
  • Manufacturer Part #PHSFL4303ASL
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Silver Leaf Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Backplate Dimensions: 1 5/8" H x 6" Diameter
  • Bulb not included
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Camberley
Color Finish Category:
Silver Tones
Color Finish Name:
Antique Silver Leaf
ETL Listed:
No
Energy Star Compliant:
No
Height:
12-3/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Style:
Glam
MA Approved -:
No
Material:
Iron, Stainless Steel
Number of Lights:
3
UL Listed:
Suitable for Dry Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W
Width:
16-1/2 in