18-3/4 in. 60W 4-Light Pendant in Antique Silver Leaf

You last purchased this on
 
Signature Hardware

Camberley 18-3/4 in. 60W 4-Light Pendant in Antique Silver Leaf

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Camberley 18-3/4 in. 60W 4-Light Pendant in Antique Silver Leaf

  • Fast #
  • Part #PHPL6234ASL
  • Item #7486612
  • Manufacturer Part #PHPL6234ASL
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Silver Leaf Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Canopy: 1-5/8" H x 6" Diameter
  • Can be mounted on a sloped ceiling at up to a 20° angle
  • Bulb not included
  • Includes Stems: (1) 6", (4) 12"
  • Maximum hanging height: 68-5/8"
  • Can be mounted on a sloped ceiling at up to a 20 ° angle
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Camberley
Color Finish Category:
Silver Tones
Color Finish Name:
Antique Silver Leaf
Diameter:
18-3/4 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
11 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Glam
MA Approved -:
No
Material:
Iron, Stainless Steel
Number of Lights:
4
UL Listed:
Suitable for Dry Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W