Park Harbor®

Camberley 7-7/8 in. 60W 1-Light Wall Sconce in Antique Silver Leaf

Part #PHWL3241ASL  |  Manufacturer Part #PHWL3241ASL

Color/Finish:
Antique Silver Leaf

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb not included
  • Backplate Dimensions: 5-7/8"W x 7-1/8"H
  • Extension: 4-3/8"

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Camberley

Color Finish: Antique Silver Leaf

Color Finish Category: Silver Tones

ETL Listed: No

Energy Star Compliant: No

Height: 7-7/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Material: [Iron, Stainless Steel]

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Width: 7-5/8 in