Park Harbor®

Campus 100W 1-Light Medium E-26 Pendant in Oil Rubbed Bronze

Part #PHPL5331ORB  |  Manufacturer Part #PHPL5331ORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features a warm oil rubbed bronze finish with chocolate brown undertones
  • Includes 5' of chain
  • Also includes 15' of wire
  • Cannot be mounted on a sloped ceiling
  • Rated for dry locations

Specifications

Bulb Type: Incandescent

Collection: Campus

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 8 in

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 17-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Style: Contemporary

Material: [Metal, Glass]

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100