Park Harbor®

Cardiff 60W 33-5/8 in. 9-Light Candelabra E-12 Chandlier in Painted Bronze

Part #PHHL6319PBR  |  Manufacturer Part #PHHL6319PBR

Color/Finish:
Painted Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 7' of chain
  • Also includes 20' of wire
  • Cannot be mounted on a sloped ceiling

Specifications

Bulb Type: Incandescent

Collection: Cardiff

Color Finish: Painted Bronze

Color Finish Category: Bronze Tones

Height: 33-5/8 in

Light Bulb Base Type: Candelabra E-12

Lighting Style: Traditional

Material: Steel

Number Of Lights: 9

Volts: 120V

Watts: 60

Width: 32 in