60W 3-Light Outdoor Pendant in Black Bronze

You last purchased this on
 
Signature Hardware

Cardigan 60W 3-Light Outdoor Pendant in Black Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Cardigan 60W 3-Light Outdoor Pendant in Black Bronze

  • Fast #
  • Part #PHEL4203BBRO
  • Item #7486650
  • Manufacturer Part #440635
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Canopy: 4 7/8" Diameter
  • Not dimmable
  • Bulb not included
  • Dark Sky Compliant: No
  • Cannot be mounted on a sloped ceiling
  • Two year Warranty
  • Requires Certification

Specifications

CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Cardigan
Color Finish Category:
Bronze Tones
Color Finish Name:
Black Bronze
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
21-3/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Lighting Style:
Traditional
MA Approved -:
No
Material:
Aluminum
Number of Lights:
3
UL Listed:
UL 1598
Volts:
110V
WaterSense Labeled:
No
Watts:
60 W
Width:
9 in