Carytown 100W 14-1/8 in. 1-Light Medium E-26 Wall Sconce in Black

Part #PHEL1102BLK  |  Item #5150564  |  Manufacturer Part #PHEL1102BLK

$ 196.10 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Dark Sky Compliant: No

Specifications

Bulb Type: Incandescent

Collection: Carytown

Color Finish: Black

Color Finish Category: Blacks

Energy Star Compliant: No

Glass Type: Seeded

Height: 14-1/8 in

Light Bulb Base Type: Medium E-26

Material: [Aluminum, Glass]

Number Of Lights: 1

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 100

Width: 10 in