Centerville 9-1/8 in. 100W 2-Light Bath Light in Polished Chrome

Part #PHVL3052PC  |  Item #7486524  |  Manufacturer Part #PHVL3052PC

$ 120.06 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Can be mounted up/down
  • Bulb not included
  • Backplate Dimensions: 5" Diameter
  • Dimmable
  • Cannot be mounted on a sloped ceiling

Specifications

ADA Compliant: No

CSA Certified: CSA-C22.2 NO. 250.0

Collection: Centerville

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 6-1/2 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 9-1/8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

MA Approved: No

Material: Glass

Number Of Lights: 2

UL Listed: UL 1598

Volts: 110V

WaterSense Labeled: No

Watts: 100

Width: 16 in