Coachman 34-3/4 in. 60W 9-Light Pendant in Antique Silver Leaf

Part #PHPL6289ASL  |  Item #7486597  |  Manufacturer Part #PHPL6289ASL

$ 1,105.20 EACH

Color/Finish:
Antique Silver Leaf

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Bulb not included
  • Canopy: 1" H x 5-1/8" Diameter
  • Can be mounted on a sloped ceiling at up to a 20° angle
  • Can be mounted on a sloped ceiling at up to a 20 ° angle
  • Maximum hanging height: 134-3/4"
  • Chain included: 84"

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Coachman

Color Finish: Antique Silver Leaf

Color Finish Category: Silver Tones

Diameter: 34-3/4 in

ETL Listed: No

Energy Star Compliant: No

Height: 42-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Glam

MA Approved: No

Material: Iron

Number Of Lights: 9

UL Listed: Suitable for Dry Locations

Volts: 120V

WaterSense Labeled: No

Watts: 60