7-7/8 x 6-1/8 in. 100W 1-Light Medium E-26 Vanity Fixture in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Columbus 7-7/8 x 6-1/8 in. 100W 1-Light Medium E-26 Vanity Fixture in Oil Rubbed Bronze

  • Fast #
  • Part #PHVL2251ORB
  • Item #5151047
  • Manufacturer Part #PHVL2251ORB
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Columbus 7-7/8 x 6-1/8 in. 100W 1-Light Medium E-26 Vanity Fixture in Oil Rubbed Bronze

This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Can be mounted up/down
  • Backplate diameter of 5-3/8"
  • Features an oil rubbed bronze finish with rich chestnut brown undertones
  • Extension: 7-1/4"
  • Requires Certification

Specifications

Collection:
Columbus
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Energy Star Compliant:
No
Glass Type:
Etched
Height:
7-7/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
MA Approved -:
No
Material:
Steel, Glass
Number of Lights:
1
UL Listed:
Suitable for Damp Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
100 W
Width:
6-1/8 in