9-3/8 x 23 in. 100W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel
Columbus 9-3/8 x 23 in. 100W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel
Product Details
- Extension: 7-1/4"
- Backplate diameter of 5-3/8"
- Can be mounted up/down
Specifications
- Collection:
- Columbus
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 9-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 23 in