Park Harbor®

Columbus 9-3/8 x 23 in. 100W 3-Light Medium E-26 Vanity Fixture in Polished Chrome

Part #PHVL2253PC  |  Manufacturer Part #PHVL2253PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can be mounted up/down
  • Extension: 7-1/4"
  • Backplate diameter of 5-3/8"

Specifications

Bulb Type: Incandescent

Collection: Columbus

Color Finish: Polished Chrome

Color Finish Category: Chromes

Energy Star Compliant: No

Glass Type: Etched

Height: 9-3/8 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: [Steel, Glass]

Number Of Lights: 3

Volts: 120V

Watts: 100

Width: 23 in