10-7/8 x 5 in. 60W 1-Light Medium E-26 Vanity Fixture in Polished Nickel
Como 10-7/8 x 5 in. 60W 1-Light Medium E-26 Vanity Fixture in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes bulbs
- Distance from top of outlet to top of fixture: 8-1/4"
- Can be mounted up only
- Backplate dimensions of 5" H x 5" W
- One year warranty
- Extension: 6"
Specifications
- Collection:
- Como
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 10-7/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- MA Approved -:
- No
- Material:
- Metal, Glass
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 5 in