16-5/8 in. Wide 2-Light Vanity Fixture in Polished Chrome (60W)
Como 16-5/8 in. Wide 2-Light Vanity Fixture in Polished Chrome (60W)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Distance from top of outlet to top of fixture: 8-1/4"
- Extension: 5-3/4"
- Includes bulbs
- Backplate dimensions of 5" H x 5" W
- Can be mounted up/down
- One year warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Como
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- MA Approved -:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 16-5/8 in