22 in. 60W 2-Light Medium E-26 Bath Light with Etched Glass in Brushed Nickel

You last purchased this on
 
Signature Hardware

Como 22 in. 60W 2-Light Medium E-26 Bath Light with Etched Glass in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Como 22 in. 60W 2-Light Medium E-26 Bath Light with Etched Glass in Brushed Nickel

  • Fast #
  • Part #PHVL2102LBN
  • Item #7339673
  • Manufacturer Part #442464
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Distance from top of outlet to top of fixture: 2-1/2"
  • Extension: 5-7/8"
  • Includes bulbs
  • Backplate dimensions of 5" H x 5" W
  • One year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Como
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-7/8 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Etched
Height:
5 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Modern
MA Approved -:
No
Material:
Steel, Glass
Number of Lights:
2
UL Listed:
Suitable for Damp Locations
Volts:
120V
WaterSense Labeled:
No
Watts:
60 W
Width:
22 in