Park Harbor®
Como 5 x 16-5/8 in. 60W 2-Light Medium E-26 Vanity Fixture in Polished Nickel
Part #PHVL2102PN | Item #5150677 | Manufacturer Part #PHVL2102PN
Product Details
- Can be mounted up/down
- Includes bulbs
- Distance from top of outlet to top of fixture: 8-1/4"
- One year warranty
- Backplate dimensions of 5" H x 5" W
- Extension: 5-3/4"
Documents
Specifications
Bulb Type: Incandescent
Collection: Como
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Energy Star Compliant: No
Glass Type: Etched
Height: 5 in
Light Bulb Base Type: Medium E-26
Light Bulb Shape Code: T10
Lighting Direction: Ambient Lighting
Lighting Style: Modern
Material: [Metal, Glass]
Number Of Lights: 2
Type: PHVL2102PN
UL Listed: Suitable for Damp Locations
Volts: 120V
Watts: 60
Width: 16-5/8 in